Panduit PSL-1.5 Hasp Jaw Lockout, 1.50 in. D | Graybar Store
     
Panduit - Hasp Jaw Lockout, 1.50 in. D - PSL-1.5
+ / - Hover over image to Zoom
Other Views

    Hasp Jaw Lockout, 1.50 in. D

    Manufacturer: Panduit
    Manufacturer #: PSL-1.5
    SKU: 91010428
    $9.74
    Checking Pricing
         
    Package Quantity:12 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PSL-1.5
    • Application Group Lockouts
    • UNSPSC 39121903
    • Package Quantity 12 per Pack
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hasp with 1.50" (38.1mm) diameter jaw and overlapping tabs. ""
    Hasp with 1.50" (38.1mm) diameter jaw and overlapping tabs. ""