Electric Motion EM8100-12.10 Harness | Graybar Store
Electric Motion - Harness - EM8100-12.10
+ / - Hover over image to Zoom
Other Views

    Harness

    Manufacturer: Electric Motion
    Manufacturer #: EM8100-12.10
    SKU: 25088766
    $4.08
    Checking Pricing
         
    Color:Black
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electric Motion
    • Manufacturer # EM8100-12.10
    • Color Black
    • UNSPSC 39121613
    • Length 12 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Harness, Length: 12 in