Square D (Schneider Electric) XB7NA4234 Harmony™ 22mm Pushbutton, Monolithic, Plastic | Graybar Store
     
Square D (Schneider Electric) - Harmony™ 22mm Pushbutton, Monolithic, Plastic - XB7NA4234
+ / - Hover over image to Zoom
Other Views

    Harmony™ 22mm Pushbutton, Monolithic, Plastic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB7NA4234
    SKU: 25500564
    $21.88
    Checking Pricing
    Items sold in feet or each.
         
    Shape of Head:Round
    Additional Features:Shock Resistance; Vibration Resistance
    Voltage Rating:250 V
    Color:Red
    Connections:Screw Clamp
    Operator Type:Spring Return
    Contact Operation:1NC
    Diameter (mm):22 mm
    Amperage Rating:4 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB7NA4234
    • Connections Screw Clamp
    • Color Red
    • UNSPSC 39122216
    • Additional Features Shock Resistance; Vibration Resistance
    • Amperage Rating 4 A
    • Contact Operation 1NC
    • Diameter (mm) 22 mm
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 3/12
    • Operator Type Spring Return
    • Shape of Head Round
    • Voltage Rating 250 V
    • SKU Spec Sheet
      XB7NA4234 Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Pushbutton With Marking, Red, NEMA Style: 3; 12, Round, IEC Rating: EN/IEC 60947-1; EN/IEC 60947-5-1, Voltage Rating: 250 V