Klein Tools 5144BHB14OS Hard Body Oval Buckets | Graybar Store
     
Klein Tools - Hard Body Oval Buckets - 5144BHB14OS
+ / - Hover over image to Zoom
Other Views

    Hard Body Oval Buckets

    Manufacturer: Klein Tools
    Manufacturer #: 5144BHB14OS
    SKU: 25383196
    $84.97
    Checking Pricing
         
    Color:Black
    No. of Pockets:29
    Width (Inches):7 in.
    Depth (Inches):10 in.
    Length:14 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5144BHB14OS
    • Color Black
    • UNSPSC 24111501
    • Depth (Inches) 10 in.
    • Length 14 in.
    Product Overview:
    Hard Body Oval Buckets has 29 pockets