Erico HMZG650 HangerMate® Vertical-Mount Screw For Wood, Rod Size 3/8 in. | Graybar Store
     
Erico - HangerMate® Vertical-Mount Screw For Wood, Rod Size 3/8 in. - HMZG650
+ / - Hover over image to Zoom
Other Views

    HangerMate® Vertical-Mount Screw For Wood, Rod Size 3/8 in.

    Manufacturer: Erico
    Manufacturer #: HMZG650
    SKU: 25042247
    $2.47
    Checking Pricing
         
    Rod Size (Inch):3/8 in.
    Screw Size:5/16 x 2-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # HMZG650
    • UNSPSC 31162101
    • Head Type Tapped Head
    • Materials Steel
    Product Overview:
    HangerMate® Vertical-Mount Screw For Wood, Rod Size 3/8 in., Screw Size 5/16 x 2-1/4 in.
    Convenient design allows fast and easy installation. Only one driver needed for all anchor sizes. Tapped head permits in-line mounting of threaded rod systems.