Bridgeport Fittings 2190-S Stainless Steel Conduit Hanger With Bolt and Nut, Size 9, For 4 in. Rigid or EMT Conduit | Graybar Store
     
Bridgeport Fittings - Stainless Steel Conduit Hanger With Bolt and Nut, Size 9, For 4 in. Rigid or EMT Conduit - 2190-S
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Conduit Hanger With Bolt and Nut, Size 9, For 4 in. Rigid or EMT Conduit

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 2190-S
    SKU: 97117402
    $21.80
    Checking Pricing
         
    Trade Size:9 in.
    Use With:EMT Conduits to Threaded Rod; Rigid Conduits to Threaded Rod
    Load Rating (Pound):23 lb. Load Rating
    Dimensions:1.25 W x 6.88 H in
    Packaging:10 per Pack
    Mounting Type:Surface Mount
    Height:6.88 in.
    Width:1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 2190-S
    • Dimensions 1.25 W x 6.88 H in
    • UNSPSC 39121701
    • Height 6.88 in.
    • Load Rating (Pound) 23 lb. Load Rating
    • Materials Stainless Steel
    • Mounting Type Surface Mount
    • Trade Size 9 in.
    • Width 1-1/4 in.
    • Packaging 10 per Pack
    • Use With EMT Conduits to Threaded Rod; Rigid Conduits to Threaded Rod
    • SKU Spec Sheet
      2190-S Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hanger With Bolt Type, Packaging: 10 Per Pack, Stainless Steel, Load Rating (Pound): 23 lb, Trade Size: 9 in, Surface Mount