Viking Electronics K-1700-3 Hands-Free Phone with Key Pad - Stainless Steel | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Viking Electronics - Hands-Free Phone with Key Pad - Stainless Steel - K-1700-3
+ / - Hover over image to Zoom
Other Views

    Hands-Free Phone with Key Pad - Stainless Steel

    Manufacturer: Viking Electronics
    Manufacturer #: K-1700-3
    SKU: 97214916
    $373.78
    Checking Pricing
         
    Dimensions (Inches):5.5x6.5x2.6
    Color / Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # K-1700-3
    • UNSPSC 43191500
    • Color / Finish Stainless Steel
    • Dimensions (Inches) 5.5x6.5x2.6
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Stainless steel vandal resistant handsfree phone with keypad includes rough-in box or surface mount with 5.5x6.5x2.6 inch dimensions.