GE Lighting Q45MR16HIR/CCG10 Halogen Narrow Spotlight, 45W, 12V | Graybar Store
     
GE Lighting - Halogen Narrow Spotlight, 45W, 12V - Q45MR16HIR/CCG10
+ / - Hover over image to Zoom
Other Views

    Halogen Narrow Spotlight, 45W, 12V

    Manufacturer: GE Lighting
    Manufacturer #: Q45MR16HIR/CCG10
    SKU: 25259675
    $16.89
    Checking Pricing
         
    Beam Spread:Narrow Spot
    Color Temperature (Kelvin):2950
    Initial Lumens:0
    Rated Life (Hour):5000
    Wattage:45
    Alternate Manufacturer Part No.:77907
    CBCP:14,000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q45MR16HIR/CCG10
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 77907
    • Base Type GU5.3
    • Beam Spread Narrow Spot
    • Brand Constant Color IR Precise
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 2950
    Product Overview:
    GE halogen 45 watt MR16 1-pack narrow spotlight with 5000 rated life hours.