Cooper Lighting (Eaton) LT560WH6930 Halo® 5/6 in. LED Recessed Downlight Module, Airtight, Retrofit Baffle-Trim, 90 CRI, Matte White, 3000K | Graybar Store
     
Cooper Lighting (Eaton) - Halo® 5/6 in. LED Recessed Downlight Module, Airtight, Retrofit Baffle-Trim, 90 CRI, Matte White, 3000K - LT560WH6930
+ / - Hover over image to Zoom
Other Views

    Halo® 5/6 in. LED Recessed Downlight Module, Airtight, Retrofit Baffle-Trim, 90 CRI, Matte White, 3000K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: LT560WH6930
    SKU: 25804386
    $19.50
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120V
    Color:White
    Electrical Connector Type:Luminaire Connector
    Housing Installation:New Construction
    Air Rating:Airtight
    Alternate Manufacturer Part No.:12595645
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # LT560WH6930
    • Color White
    • UNSPSC 39111505
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Airtight
    • Alternate Manufacturer Part No. 12595645
    • Electrical Connector Type Luminaire Connector
    • Housing Compatibility LT560
    • Housing Installation New Construction
    • Lamp Type LED
    • Voltage Rating 120V
    • SKU Spec Sheet
      LT560WH6930 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Halo® LED recessed retrofit module baffle-trim airtight rated, 120V, 90 CRI, 3000K color temperature compatible with most 5 and 6 in. recessed housings. Halo housings sold separately.
    • Up to 772 lumens (5000K)
    • Replace 65W BR30 or 50W PAR30 lamp
    • 2700K, 3000K, 3500K, 4000K, 5000K Correlated Color Temperture (CCT)
    • 90 CRI
    • 10.0W - 10.4W (per CRI and CCT) 120V
    • Halo matte white finish
    • Torsion springs pre-installed
    • Compatible with most 5 in. and 6 in. recessed housings
    • Includes Edison base adapter
    • Dimmable to 10% with select dimmers
    • Damp and wet location listed (shower rated)
    • Rated for IC, ICAT and may be used in Non-IC housings
    • AIR-TITE™ certified per ASTM-E283-04
    • Diffusing, regressed lesn
    • Five-Year Limited Warranty