CommScope FOSC450-C6-6-24-1-C3V HA967V-000 FOSC 450 C6 Fiber Optic Splice Closure, Gel Sealing, 12-Splice Tray, Installed, 6 Cable Attachment, 3 Ground Lugs | Graybar Store
     
CommScope - HA967V-000 FOSC 450 C6 Fiber Optic Splice Closure, Gel Sealing, 12-Splice Tray, Installed, 6 Cable Attachment, 3 Ground Lugs - FOSC450-C6-6-24-1-C3V
+ / - Hover over image to Zoom
Other Views

    HA967V-000 FOSC 450 C6 Fiber Optic Splice Closure, Gel Sealing, 12-Splice Tray, Installed, 6 Cable Attachment, 3 Ground Lugs

    Manufacturer: CommScope
    Manufacturer #: FOSC450-C6-6-24-1-C3V
    SKU: 25447029
    $348.67
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Closure Type:Butt
    Max. Single Fusion Splice Capacity:864
    No. of Ports:6
    Alternate Manufacturer Part No.:HA967V-000
    Kit Includes:(1) Fiber Optic Splice Closure, (1) Pre-Installed 12-Splice Tray, (6) Cable Attach, (3) Ground Feedthrough Lugs, (1) Test Valve
    Brand or Series:FOSC™
    Style:Splice Closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC450-C6-6-24-1-C3V
    • Style Splice Closure
    • No. of Ports 6
    • Alternate Manufacturer Part No. HA967V-000
    • Brand or Series FOSC™
    • Closure Type Butt
    • Kit Includes (1) Fiber Optic Splice Closure, (1) Pre-Installed 12-Splice Tray, (6) Cable Attach, (3) Ground Feedthrough Lugs, (1) Test Valve
    • Max. Single Fusion Splice Capacity 864
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber optic splice closure with gel cable sealing, one pre-installed 12-splice tray, 6 cable attachments, three ground feedthrough lugs, with test valve. Commscope alternate manufactuer number is HA967V-000.
    Kit Includes: Base, Cable Retention Clamps, Cable Retention Hardware, Clamp, Dome, FOSC Splice Trays, Fiber Routing Tubing, Gel Sealing Block with Compression Trigger, Installation Instructions, Miscellaneous Hardware, O-Ring, Plugs for Unused Cable Ports, Strength Member Retainers, Tray Tower to Hold Hinging FOSC Splice Trays