Thomas and Betts H973 Ring Tongue Terminal, 3/8 in. Stud | Graybar Store
     
Thomas and Betts - Ring Tongue Terminal, 3/8 in. Stud - H973
+ / - Hover over image to Zoom
Other Views

    Ring Tongue Terminal, 3/8 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: H973
    SKU: 93161520
    $2.35
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:1AN to 1/0 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H973
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 1AN to 1/0 AWG
    • SKU Spec Sheet
      H973 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Non-Insulated Tubular Ring Terminal, Length 1.65 Inches, Width .77 Inches, Bolt Hole 3/8 Inch, Wire Range 1AN-1/0, Copper, Tin Plated, 100 Pack