Lynn Electronics H824U218L3020 Copper Patch Cables, 20 ft., RJ-45, Cat 3 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 20 ft., RJ-45, Cat 3 - H824U218L3020
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 20 ft., RJ-45, Cat 3

    Manufacturer: Lynn Electronics
    Manufacturer #: H824U218L3020
    SKU: 25655484
    $71.40
    Checking Pricing
         
    Quick Order:Y
    Length:20 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # H824U218L3020
    • Connector Type RJ-45
    • UNSPSC 26121616
    • Length 20 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 3, 20 ft, RJ-45