Lynn Electronics H824U218L3015 Copper Patch Cables, 15 ft., RJ-45, Cat 3 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 15 ft., RJ-45, Cat 3 - H824U218L3015
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., RJ-45, Cat 3

    Manufacturer: Lynn Electronics
    Manufacturer #: H824U218L3015
    SKU: 25655485
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # H824U218L3015
    • Connectors RJ-45
    • UNSPSC 26121616
    • Length 15 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 3, 15 ft, RJ-45