Square D (Schneider Electric) H82345 Double Throw Safety Switch, Non- Fusible, 400A, 3-Pole | Graybar Store
     
Square D (Schneider Electric) - Double Throw Safety Switch, Non- Fusible, 400A, 3-Pole - H82345
+ / - Hover over image to Zoom
Other Views

    Double Throw Safety Switch, Non- Fusible, 400A, 3-Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H82345
    SKU: 25148852
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Amps:400A
    Number of Poles:3-Pole
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H82345
    • UNSPSC 39122218
    • Amps 400A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 12
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    Product Overview:
    Double Throw Safety Switch, Non- Fusible, 400A, 3-Pole, NEMA 12 Steel, 600V