nVent Thermal Management H622250 WinterGard Wet H622 Self-Regulating Heating Cable, Waterproof Polyolefin Outer Jacket over Metal Shield, 240V, 6W, 250 ft. Reel | Graybar Store
     
nVent Thermal Management - WinterGard Wet H622 Self-Regulating Heating Cable, Waterproof Polyolefin Outer Jacket over Metal Shield, 240V, 6W, 250 ft. Reel - H622250
+ / - Hover over image to Zoom
Other Views

    WinterGard Wet H622 Self-Regulating Heating Cable, Waterproof Polyolefin Outer Jacket over Metal Shield, 240V, 6W, 250 ft. Reel

    Manufacturer: nVent Thermal Management
    Manufacturer #: H622250
    SKU: 91000002
    $1,810.00
    Checking Pricing
         
    Use With:Metal, Plastic Pipes up to 6 in Diameter
    Voltage Rating:240V
    Quick Order:Y
    Length:250 ft.
    Wattage:6W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer nVent Thermal Management
    • Manufacturer # H622250
    • UNSPSC 26121601
    • Length 250 ft.
    • Wattage 6W
    • Use With Metal, Plastic Pipes up to 6 in Diameter
    • Voltage Rating 240V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Raychem H622250 WinterGard Wet Heating Cable, Self Regulating TYPE, 1 Core, 2 Conductor, 16 AWG, 240 V, 0.025 AMP, 6 WTT/FT, Temperature Rating: 150 DEG F, Modified Polyolefin Insulation, Jacket Material: Modified Polyolefin, Black, Length: 250 FT, Weight: 17.5 LB, 0.415 IN Width, UL 718K Pipe Heating Cable And 877Z De-Icing And Snow Melting Equipment Listed, CSA LR21133 Standard, For Use With Roof And Gutter De-Icing, Downspouts, Roof Drains, Marine, Lighter Plastic Or Metal Pipes Up To 8 IN Diameter Application