Square D (Schneider Electric) H60XFA1212 Switch, Non-Fusible, Heavy Duty, 60A, 600VAC/250VDC, 3-Pole, 3-Phase, Auxiliary, Explosion-Proof, NEMA 7/9 | Graybar Store
     
Square D (Schneider Electric) - Switch, Non-Fusible, Heavy Duty, 60A, 600VAC/250VDC, 3-Pole, 3-Phase, Auxiliary, Explosion-Proof, NEMA 7/9 - H60XFA1212
+ / - Hover over image to Zoom
Other Views

    Switch, Non-Fusible, Heavy Duty, 60A, 600VAC/250VDC, 3-Pole, 3-Phase, Auxiliary, Explosion-Proof, NEMA 7/9

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H60XFA1212
    SKU: 91032349
    $2,811.92
    Checking Pricing
         
    Amps:60A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 7/9
    Pole:3-Pole
    Voltage (Volts):600VAC/250 VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H60XFA1212
    • Voltage (Volts) 600VAC/250 VDC
    • Type Non-Fusible
    • UNSPSC 39122205
    • Amps 60A
    Product Overview:
    Square D,SWITCH NOT FUSIBLE HD 60A 3P /AUXILIARY,15 HP AT 240 VAC 3 PHASE, 30 HP AT 480 VAC 3 PHASE, 50 HP AT 600 VAC 3 PHASE,3-Poles,600 VAC/250 VDC,60A,Explosion proof,NEMA 7/9,Not Fusible Safety Switch,UL Listed, CSA Approved,heavy duty
    UL Listed, CSA Approved