Minerallac H60 Heavy Duty Series 1 in. Zinc Plated Steel 1-Hole Rigid/IMC Conduit Strap/Jiffy Clip® (USA) | Graybar Store
     
Minerallac - Heavy Duty Series 1 in. Zinc Plated Steel 1-Hole Rigid/IMC Conduit Strap/Jiffy Clip® (USA) - H60
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Series 1 in. Zinc Plated Steel 1-Hole Rigid/IMC Conduit Strap/Jiffy Clip® (USA)

    Manufacturer: Minerallac
    Manufacturer #: H60
    SKU: 88173643
    $1.14
    Checking Pricing
         
    Use With:1 in. Rigid/IMC Conduit
    Trade Size (Inches):1
    Hole Size:1/4 in.
    Width (Inches):0.875
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # H60
    • UNSPSC 39131707
    • Hole Size 1/4 in.
    • Materials Zinc Plated Steel
    • Width (Inches) 0.875
    Product Overview:
    Heavy Duty Series 1 in. Zinc Plated Steel 1-Hole Rigid/IMC Conduit Strap/Jiffy Clip®. Made in the USA.
    Minerallac's strongest, heavy-duty one-hole strap series with the same original inverted rib and Snap-On features as the medium Jiffy Clip®.