Cooper Lighting (Eaton) H550ICAT Downlight Housing, LED, IC, 6 in. Housing, 120 to 277V, New Construction, 10-1/2 in. L, Airtight | Graybar Store
     
Cooper Lighting (Eaton) - Downlight Housing, LED, IC, 6 in. Housing, 120 to 277V, New Construction, 10-1/2 in. L, Airtight - H550ICAT
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, IC, 6 in. Housing, 120 to 277V, New Construction, 10-1/2 in. L, Airtight

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H550ICAT
    SKU: 25495180
    $14.39
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:New Construction
    Nom. Length (Inches):10-1/2
    Additional Features:Die-formed housing and plaster frame
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H550ICAT
    • UNSPSC 39111505
    • Additional Features Die-formed housing and plaster frame
    • Air Rating Airtight
    • Fixture Type 6 in. Housing
    • Housing Installation New Construction
    • Lamp Type LED
    • Nom. Length (Inches) 10-1/2
    • Voltage 120 to 277 V
    • Insulation Rating IC
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    The Halo H550ICAT is a dedicated 5-inch aperture LED new construction IC, AIR-TITE housing for use with Halo RL56 and RL7 LED retrofit modules, and ML56 LED Downlighting System of LED Light Modules and LED Trims
    Got Nail!™ bar hangers;Pass-N-Thru™ tool-less shortening of bar hangers;Slide-N-Side™ wire traps;Quick Connect wiring connectors included in junction box;Thermally protected;Die-formed housing and plaster frame;Socket aiming for ceilings from 2/12 to 6/12 pitch;Slope indicator provides quick and consistent lamp settings