Bussmann (Eaton) H4X-01B Disconnect Switch Handle, Front or Side-Operated Pistol, 30/60/100A, Padlockable, Short Handle, Use with NEMA1/3R/4/4X and 12 | Graybar Store
     
Bussmann (Eaton) - Disconnect Switch Handle, Front or Side-Operated Pistol, 30/60/100A, Padlockable, Short Handle, Use with NEMA1/3R/4/4X and 12 - H4X-01B
+ / - Hover over image to Zoom
Other Views

    Disconnect Switch Handle, Front or Side-Operated Pistol, 30/60/100A, Padlockable, Short Handle, Use with NEMA1/3R/4/4X and 12

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: H4X-01B
    SKU: 25527744
    $45.91
    Checking Pricing
         
    Amperage Rating:30A, 60A, 100A
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # H4X-01B
    • Color Black
    • UNSPSC 39122205
    • Amperage Rating 30A, 60A, 100A
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Front-Operated or Right Side-Operated Pistol handle, 30A, 60A, and 100A, Black, External, Short handle, Padlockable, Defeatable, Used with NEMA 1, 3R, 4, 4X, and 12 disconnect switches