Cooper Lighting (Eaton) H47ICT Downlight Housing, Incandescent, IC, 6 in. Housing, 120V | Graybar Store
     
Cooper Lighting (Eaton) - Downlight Housing, Incandescent, IC, 6 in. Housing, 120V - H47ICT
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, Incandescent, IC, 6 in. Housing, 120V

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H47ICT
    SKU: 25275070
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Die-formed housing and plaster frame
    Alternate Manufacturer Part No.:11528447
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H47ICT
    • UNSPSC 39111515
    • Additional Features Die-formed housing and plaster frame
    • Alternate Manufacturer Part No. 11528447
    • Fixture Type 6 in. Housing
    • Lamp Type Incandescent
    • Voltage 120 V
    • Insulation Rating IC
    • ECCN EAR99
    Product Overview:
    The Halo H47ICT is designed for sloped ceiling installations for ceilings from 2/12 to 6/12 pitch
    Got Nail!™ bar hangers;Pass-N-Thru™ tool-less shortening of bar hangers;Slide-N-Side™ wire traps;Quick Connect wiring connectors included in junction box;Thermally protected;Die-formed housing and plaster frame;Socket aiming for ceilings from 2/12 to 6/12 pitch;Slope indicator provides quick and consistent lamp settings