Thomas and Betts H400GR-TB T&B® Watertight Conduit Hub with Grounding Screw, Zinc Die Cast, Insulated 105°C, 4 in. | Graybar Store
     
Thomas and Betts - T&B® Watertight Conduit Hub with Grounding Screw, Zinc Die Cast, Insulated 105°C, 4 in. - H400GR-TB
+ / - Hover over image to Zoom
Other Views

    T&B® Watertight Conduit Hub with Grounding Screw, Zinc Die Cast, Insulated 105°C, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: H400GR-TB
    SKU: 95033409
    $85.47
    Checking Pricing
         
    Size:4 in.
    Additional Features:Hubs & Accessories
    Standard:UL E23018, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H400GR-TB
    • Size 4 in.
    • UNSPSC 39131707
    • Additional Features Hubs & Accessories
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Standard UL E23018, CSA
    • SKU Spec Sheet
      H400GR-TB Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    4 Inch Zinc Grounding Hub with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit