Lutron H3DT832GU110 Ballast, T8, Electronic-Dimming, Programmed/Rapid Start, Hi-Lume 3D Series, 32W, 120/240/277V Input, 1 BF, 1 Lamp | Graybar Store
     
Lutron - Ballast, T8, Electronic-Dimming, Programmed/Rapid Start, Hi-Lume 3D Series, 32W, 120/240/277V Input, 1 BF, 1 Lamp - H3DT832GU110
+ / - Hover over image to Zoom
Other Views

    Ballast, T8, Electronic-Dimming, Programmed/Rapid Start, Hi-Lume 3D Series, 32W, 120/240/277V Input, 1 BF, 1 Lamp

    Manufacturer: Lutron
    Manufacturer #: H3DT832GU110
    SKU: 25370802
    $168.79
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Lamp Watts:32W
    Input Voltage:120/240/277 V
    Ballast Factor:1
    No. of Lamps:1
    Additional Features:For Linear and U-Bent T8 Lamps
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # H3DT832GU110
    • UNSPSC 39101901
    • Additional Features For Linear and U-Bent T8 Lamps
    • Ballast Factor 1
    • Ballast Technology Electronic-Dimming
    • Input Voltage 120/240/277 V
    • Lamp Type T8
    • Lamp Watts 32W
    • No. of Lamps 1
    • Series Hi-Lume 3D
    • Starting method Programmed/Rapid Start
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ballast, T8, Electronic-Dimming, Program Rapid, Hi-Lume 3D, 32 W, 120/240/277 V, 1.0, 1.17, 1, For Linear and U-Bent T8 Lamps