Lutron H3DT524CU210 Ballast, Fluorescent, Dimming, Electronic, Programmed/Rapid Start, Hi-Lume 3D Series, 24W, 2 Lamp, 24WW, 1 BF | Graybar Store
     
Lutron - Ballast, Fluorescent, Dimming, Electronic, Programmed/Rapid Start, Hi-Lume 3D Series, 24W, 2 Lamp, 24WW, 1 BF - H3DT524CU210
+ / - Hover over image to Zoom
Other Views

    Ballast, Fluorescent, Dimming, Electronic, Programmed/Rapid Start, Hi-Lume 3D Series, 24W, 2 Lamp, 24WW, 1 BF

    Manufacturer: Lutron
    Manufacturer #: H3DT524CU210
    SKU: 25414674
    $168.79
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:24W
    No. of Lamps:2
    Ballast System Watts:24 W
    Ballast Factor:1
    Input Voltage:120/277 V
    Power Factor:=0.95
    Additional Features:For Linear and U-Bent T8 Lamps
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # H3DT524CU210
    • UNSPSC 39101901
    • Additional Features For Linear and U-Bent T8 Lamps
    • Ballast Factor 1
    • Ballast System Watts 24 W
    • Ballast Technology Dimming, Electronic
    • Input Voltage 120/277 V
    • Lamp Type Fluorescent
    • Lamp Watts 24W
    • No. of Lamps 2
    • Power Factor =0.95
    • Series Hi-Lume 3D
    • Starting method Programmed/Rapid Start
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ballast, Fluorescent, Dimming, Electronic, Programmed Rapid, Hi-Lume 3D, 24 W, 2, 1, 120/277 V, =0.95