Cooper Lighting (Eaton) H36LVTAT Halo® 3 in. Air-Tite Housing, Non-IC, Shallow, 12V MR16 | Graybar Store
     
Cooper Lighting (Eaton) - Halo® 3 in. Air-Tite Housing, Non-IC, Shallow, 12V MR16 - H36LVTAT
+ / - Hover over image to Zoom
Other Views

    Halo® 3 in. Air-Tite Housing, Non-IC, Shallow, 12V MR16

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H36LVTAT
    SKU: 25075522
    $0.00
    Checking Pricing
         
    Voltage Rating:12V
    Wattage:50W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H36LVTAT
    • UNSPSC 39111515
    • Lamp Type MR16
    • Wattage 50W
    Product Overview:
    3" HOUSING NON-IC AIR-TITE SHALLOW CEILING 12V LOW VOLTAGE, MR16