Cooper Lighting (Eaton) H36ICAT Downlight Housing, GU10, IC, 3 in. Housing, 120V, New Construction, 13-1/2 in. L, Airtight | Graybar Store
     
Cooper Lighting (Eaton) - Downlight Housing, GU10, IC, 3 in. Housing, 120V, New Construction, 13-1/2 in. L, Airtight - H36ICAT
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, GU10, IC, 3 in. Housing, 120V, New Construction, 13-1/2 in. L, Airtight

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H36ICAT
    SKU: 25075524
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:New Construction
    Nom. Length (Inches):13-1/2
    Additional Features:AIR-TITE™
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H36ICAT
    • UNSPSC 39111515
    • Additional Features AIR-TITE™
    • Air Rating Airtight
    • Fixture Type 3 in. Housing
    • Housing Installation New Construction
    • Lamp Type GU10
    • Nom. Length (Inches) 13-1/2
    • Voltage 120 V
    • Insulation Rating IC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The H36ICAT is a shallow IC AIR-TITE™ fixture for use with H3 3” series trims
    Got-Nail™ bar hangers on new construction housings;Pass-N-Thru™ tool less shortening of bar hangers;Slide-N-Side™ wire traps;Quick Connect wiring connectors included in junction box;AIR-TITE™;Thermally protected;Die-formed housing and plaster frame;Housing may be removed from plaster frame for junction box access