Square D (Schneider Electric) H368NR Switch, Fusible, Heavy Duty, Single Throw, 1200A, 600V, Neutral, NEMA 3R, Indoor/Outdoor, Galvannealed Steel, Lugs, Surface | Graybar Store
     
Square D (Schneider Electric) - Switch, Fusible, Heavy Duty, Single Throw, 1200A, 600V, Neutral, NEMA 3R, Indoor/Outdoor, Galvannealed Steel, Lugs, Surface - H368NR
+ / - Hover over image to Zoom
Other Views

    Switch, Fusible, Heavy Duty, Single Throw, 1200A, 600V, Neutral, NEMA 3R, Indoor/Outdoor, Galvannealed Steel, Lugs, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H368NR
    SKU: 88240678
    $14,056.49
    Checking Pricing
         
    Amps:1200A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 3R
    Voltage (Volts):600 V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H368NR
    • Voltage (Volts) 600 V AC/DC
    • Type Fusible
    • UNSPSC 39122205
    • Amps 1200A
    Product Overview:
    Square D,SW FUSIBLE HD 600V 1200A NEMA3R/NEUTRAL,1200 A,600 V AC/DC,Galvannealed Steel,Lugs,NEMA 3R,Rainproof and Sleet/Ice proof (Indoor/Outdoor),Single Throw,Single Throw Safety Switch,UL Listed,heavy duty,heavy duty,surface
    UL Listed