Square D (Schneider Electric) H367N Switch, Fusible, Heavy Duty, Single Throw, 800A, 600V, 3-Pole, Neutral, NEMA 1, Indoor, Lugs, Surface | Graybar Store
     
Square D (Schneider Electric) - Switch, Fusible, Heavy Duty, Single Throw, 800A, 600V, 3-Pole, Neutral, NEMA 1, Indoor, Lugs, Surface - H367N
+ / - Hover over image to Zoom
Other Views

    Switch, Fusible, Heavy Duty, Single Throw, 800A, 600V, 3-Pole, Neutral, NEMA 1, Indoor, Lugs, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H367N
    SKU: 88240673
    $12,433.67
    Checking Pricing
         
    Amps:800A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 1
    Pole:3-Pole
    Voltage (Volts):600 V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H367N
    • Voltage (Volts) 600 V AC/DC
    • Type Fusible
    • UNSPSC 39122205
    • Amps 800A
    Product Overview:
    Square D,SW FUSIBLE HD 600V 800A 3P NEMA1/NEUTRAL,600 V AC/DC,800 A,General Purpose (Indoor),Lugs,NEMA 1,Single Throw,Single Throw Safety Switch,Steel,UL Listed,heavy duty,heavy duty,surface
    UL Listed