Square D (Schneider Electric) H365DS Heavy Duty Safety Switch, Fusible, Single Throw, 400A | Graybar Store
     
Square D (Schneider Electric) - Heavy Duty Safety Switch, Fusible, Single Throw, 400A - H365DS
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Safety Switch, Fusible, Single Throw, 400A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H365DS
    SKU: 88240658
    $12,797.32
    Checking Pricing
         
    Quick Order:Y
    Amps:400A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 4
    Pole:3-Pole
    Voltage (Volts):600VAC/DC
    Number of Poles:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H365DS
    • Voltage (Volts) 600VAC/DC
    • Type Fusible
    • UNSPSC 39122205
    • Amps 400A
    • Mounting Type Surface Mount
    Product Overview:
    Heavy Duty Safety Switch, Fusible, Single Throw, 400A , 3-Pole, Surface Mount