Square D (Schneider Electric) H364NAWK Switch, Fusible, Heavy Duty, Single Throw, 200A, 600V, 3-Pole, Neutral, NEMA 3R/12, Indoor/Outdoor, Lugs, Surface | Graybar Store
     
Square D (Schneider Electric) - Switch, Fusible, Heavy Duty, Single Throw, 200A, 600V, 3-Pole, Neutral, NEMA 3R/12, Indoor/Outdoor, Lugs, Surface - H364NAWK
+ / - Hover over image to Zoom
Other Views

    Switch, Fusible, Heavy Duty, Single Throw, 200A, 600V, 3-Pole, Neutral, NEMA 3R/12, Indoor/Outdoor, Lugs, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H364NAWK
    SKU: 88240652
    $3,681.11
    Checking Pricing
         
    Amps:200A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 3R/12
    Pole:3-Pole
    Voltage (Volts):600 V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H364NAWK
    • Voltage (Volts) 600 V AC/DC
    • Type Fusible
    • UNSPSC 39122205
    • Amps 200A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 3R/12
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,SWITCH FUSIBLE HD 600V 200A 3P/NEUTRAL,200 A,600 V AC/DC,Galvannealed Steel,Lugs,NEMA 3R/12,Rainproof, Sleet/Ice proof and Dust tight (Indoor/Outdoor),Single Throw,Single Throw Safety Switch,UL Listed,heavy duty,heavy duty,surface
    UL Listed