Square D (Schneider Electric) H361AWKEI Switch, Fusible, Heavy Duty, Single Throw, 30A, 600V, NEMA 3R/12, Indoor/Outdoor, Galvannealed Steel, Lugs, Surface | Graybar Store
     
Square D (Schneider Electric) - Switch, Fusible, Heavy Duty, Single Throw, 30A, 600V, NEMA 3R/12, Indoor/Outdoor, Galvannealed Steel, Lugs, Surface - H361AWKEI
+ / - Hover over image to Zoom
Other Views

    Switch, Fusible, Heavy Duty, Single Throw, 30A, 600V, NEMA 3R/12, Indoor/Outdoor, Galvannealed Steel, Lugs, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H361AWKEI
    SKU: 99654178
    $1,554.64
    Checking Pricing
         
    Amps:30A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 3R/12
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H361AWKEI
    • Voltage (Volts) 600V
    • Type Fusible
    • UNSPSC 39122205
    • Amps 30A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 3R/12
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,SWITCH FUSIBLE HD 30A NEMA12 /INTERLOCK,30A,600V,Galvannealed Steel,Lugs,NEMA 3R/12,Rainproof, Sleet/Ice proof and Dust tight (Indoor/Outdoor),Safety Switch,Single Throw,UL Listed,heavy duty,heavy duty,surface
    UL Listed