Square D (Schneider Electric) H361AC Switch, Fusible, Heavy Duty, 30A, 600V, Single Throw, Receptacle, No Labels, NEMA 12K, Indoor, Galvannealed Steel, Lugs, Surface | Graybar Store
     
Square D (Schneider Electric) - Switch, Fusible, Heavy Duty, 30A, 600V, Single Throw, Receptacle, No Labels, NEMA 12K, Indoor, Galvannealed Steel, Lugs, Surface - H361AC
+ / - Hover over image to Zoom
Other Views

    Switch, Fusible, Heavy Duty, 30A, 600V, Single Throw, Receptacle, No Labels, NEMA 12K, Indoor, Galvannealed Steel, Lugs, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H361AC
    SKU: 97135433
    $863.15
    Checking Pricing
         
    Amps:30A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 12K
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H361AC
    • Voltage (Volts) 600V
    • Type Fusible
    • UNSPSC 39122205
    • Amps 30A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 12K
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,SWITCH FUSIBLE 30A/RECEPTACLE NO LABELS,30A,600V,Dust tight and Drip tight (Indoor),Galvannealed Steel,Lugs,NEMA 12K,Safety Switch,Single Throw,UL Listed,heavy duty,heavy duty,surface
    UL Listed