Square D (Schneider Electric) H3612RB Switch, Fusible, Heavy Duty, Single Throw, 30A, 600V, 3-Pole, NEMA 3R, Galvannealed Steel, Lugs, Indoor/Outdoor, Surface | Graybar Store
     
Square D (Schneider Electric) - Switch, Fusible, Heavy Duty, Single Throw, 30A, 600V, 3-Pole, NEMA 3R, Galvannealed Steel, Lugs, Indoor/Outdoor, Surface - H3612RB
+ / - Hover over image to Zoom
Other Views

    Switch, Fusible, Heavy Duty, Single Throw, 30A, 600V, 3-Pole, NEMA 3R, Galvannealed Steel, Lugs, Indoor/Outdoor, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H3612RB
    SKU: 99664320
    $896.79
    Checking Pricing
         
    Amps:30A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 3R
    Pole:3-Pole
    Voltage (Volts):600VAC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H3612RB
    • Voltage (Volts) 600VAC/DC
    • Type Fusible
    • UNSPSC 39122205
    • Amps 30A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 3R
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,SW FUSIBLE HD 600V 30A 3P 60A-BOX NEMA3R,30 A,600 V AC/DC,Galvannealed Steel,Lugs,NEMA 3R,Rainproof and Sleet/Ice proof (Indoor/Outdoor),Single Throw,Single Throw Safety Switch,UL Listed,heavy duty,heavy duty,surface
    UL Listed