Hubbell Wiring Device - Kellems H320P Straight Blade Male Plug, IEC 320, 16A, 250V, International Rated, Pressure Screw Terminal, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Male Plug, IEC 320, 16A, 250V, International Rated, Pressure Screw Terminal, Black - H320P
+ / - Hover over image to Zoom
Other Views

    Straight Blade Male Plug, IEC 320, 16A, 250V, International Rated, Pressure Screw Terminal, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: H320P
    SKU: 89085655
    $14.89
    Checking Pricing
         
    Connection:Screw Terminals
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA WD1 and WD5, UL498
    Wire Size:12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # H320P
    • UNSPSC 39121402
    • Materials Composite
    • Wire Size 12 AWG
    • Connection Screw Terminals
    Product Overview:
    Straight Blade Male Plug, IEC 320, 16A, 250V, International Rated, Pressure Screw Terminal, Black