Hubbell Power Systems H304616 Disconnect Stick, 16 ft., 1 in. | Graybar Store
     
Hubbell Power Systems - Disconnect Stick, 16 ft., 1 in. - H304616
+ / - Hover over image to Zoom
Other Views

    Disconnect Stick, 16 ft., 1 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: H304616
    SKU: 88057232
    $0.00
    Checking Pricing
         
    Diameter:1-1/2 in.
    Length:193 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # H304616
    • UNSPSC 31211912
    • Head Type Disconnect Head
    • Length 193 in.
    Product Overview:
    Insulated Hand Tools, Disconnect Sticks, Style 1.5 in (38 mm) Disconnect Head, Length 16 ft. 1 in. (4.90 m).