Hubbell Power Systems H304614 Disconnect Stick, 10 ft. | Graybar Store
     
Hubbell Power Systems - Disconnect Stick, 10 ft. - H304614
+ / - Hover over image to Zoom
Other Views

    Disconnect Stick, 10 ft.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: H304614
    SKU: 88057230
    $0.00
    Checking Pricing
         
    Diameter:1-1/4 in.
    Length:10 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # H304614
    • UNSPSC 31211912
    • Head Type Switch Stick
    • Length 10 ft. L
    Product Overview:
    Insulated Hand Tools, Disconnect Sticks, 1.25 in (32 mm) Switch Stick Head, Length 10 ft (3 m).