Hubbell Power Systems H304612 Disconnect Stick, 6 ft. | Graybar Store
     
Hubbell Power Systems - Disconnect Stick, 6 ft. - H304612
+ / - Hover over image to Zoom
Other Views

    Disconnect Stick, 6 ft.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: H304612
    SKU: 88057228
    $0.00
    Checking Pricing
         
    Diameter:1-1/4 in.
    Length:6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # H304612
    • UNSPSC 31211912
    • Head Type Switch Stick
    • Length 6 ft.
    Product Overview:
    Insulated Hand Tools, Disconnect Sticks, Style 1.25 in (32 mm) Switch Stick Head, Length 6 ft (1.8 m).