Hubbell Power Systems H304611 Disconnect Stick, 4 ft. | Graybar Store
     
Hubbell Power Systems - Disconnect Stick, 4 ft. - H304611
+ / - Hover over image to Zoom
Other Views

    Disconnect Stick, 4 ft.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: H304611
    SKU: 88057227
    $0.00
    Checking Pricing
         
    Diameter:1-1/4 in.
    Length:4 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # H304611
    • UNSPSC 39122100
    • Head Type Switch Stick
    • Length 4 ft.
    Product Overview:
    Disconnect Stick, Provides Insulation for Linemen in Opening and Closing Disconnect Switches and Cutouts, 1.25 in NEMA-Standard Cast Bronze Switch Stick Head, Length 4 ft