Wiremold (Legrand) H302 Wire Duct Fitting, Coupling, 6-9/16 L x 1-9/16 H in, 6-9/16 in L, 1-9/16 in. H | Graybar Store
     
Wiremold (Legrand) - Wire Duct Fitting, Coupling, 6-9/16 L x 1-9/16 H in, 6-9/16 in L, 1-9/16 in. H - H302
+ / - Hover over image to Zoom
Other Views

    Wire Duct Fitting, Coupling, 6-9/16 L x 1-9/16 H in, 6-9/16 in L, 1-9/16 in. H

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: H302
    SKU: 92048868
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Dimensions:6-9/16 L x 1-9/16 H in
    Length:6-9/16 in
    Height (Inches):1-9/16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # H302
    • Dimensions 6-9/16 L x 1-9/16 H in
    • Type Coupling
    • UNSPSC 39131713
    • Height (Inches) 1-9/16
    • Length 6-9/16 in
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    302, H302 Coupling