Panduit H2X4LG6 Type H Hinged Cover Wide Slot Wiring Duct, 6 ft. | Graybar Store
     
Panduit - Type H Hinged Cover Wide Slot Wiring Duct, 6 ft. - H2X4LG6
+ / - Hover over image to Zoom
Other Views

    Type H Hinged Cover Wide Slot Wiring Duct, 6 ft.

    Manufacturer: Panduit
    Manufacturer #: H2X4LG6
    SKU: 22121357
    $67.50
    Checking Pricing
         
    Color / Finish:Light Gray
    Material:Lead-Free PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # H2X4LG6
    • Type Type H
    • UNSPSC 39131712
    • Color / Finish Light Gray
    • Connection Type Standard Mounting Holes
    • Material Lead-Free PVC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hinged Cover