Hubbell Premise Wiring H2S8042 Cabinet, Server, 80 x 42 in. D | Graybar Store
     
Hubbell Premise Wiring - Cabinet, Server, 80 x 42 in. D - H2S8042
+ / - Hover over image to Zoom
Other Views

    Cabinet, Server, 80 x 42 in. D

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: H2S8042
    SKU: 25399919
    $3,335.60
    Checking Pricing
         
    Additional Features:Split Side Covers
    Standard:TIA/UL
    Lock Type:Lever Handle Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # H2S8042
    • Application H2 Server Cabinets
    • Type Full Size Enclosures
    • UNSPSC 43223306
    • Additional Features Split Side Covers
    • Brand Enclosures
    • Lock Type Lever Handle Lock
    • Standard TIA/UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Cabinet, Server, 80' H, 42" Deep, M6Rails, Standard, Black