Philips Lighting H2Q26TPBLSM Compact Fluorescent Ballast, CFQ26W/G24D, Preheat, Magnetic, Standard Series, 26W, 2 Lamp, 0.9 BF, 120V Input | Graybar Store
     
Philips Lighting - Compact Fluorescent Ballast, CFQ26W/G24D, Preheat, Magnetic, Standard Series, 26W, 2 Lamp, 0.9 BF, 120V Input - H2Q26TPBLSM
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Ballast, CFQ26W/G24D, Preheat, Magnetic, Standard Series, 26W, 2 Lamp, 0.9 BF, 120V Input

    Manufacturer: Philips Lighting
    Manufacturer #: H2Q26TPBLSM
    SKU: 99538344
    $124.86
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:26W
    No. of Lamps:2
    Ballast Factor:0.9
    Input Voltage:120 V
    Min. Starting Temp. (Degrees F):50
    Alternate Manufacturer Part No.:913700589709
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # H2Q26TPBLSM
    • UNSPSC 39101901
    • Alternate Manufacturer Part No. 913700589709
    • Ballast Factor 0.9
    • Ballast Technology Magnetic
    • Input Voltage 120 V
    • Lamp Type CFQ26W/G24D
    • Lamp Watts 26W
    • Min. Starting Temp. (Degrees F) 50
    • No. of Lamps 2
    • Series Standard
    • Starting method Preheat
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compact Fluorescent Ballast