Cooper Lighting (Eaton) H2922ICT Step Light, IC, Incandescent, with Louver Face Plate, White | Graybar Store
     
Cooper Lighting (Eaton) - Step Light, IC, Incandescent, with Louver Face Plate, White - H2922ICT
+ / - Hover over image to Zoom
Other Views

    Step Light, IC, Incandescent, with Louver Face Plate, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H2922ICT
    SKU: 88309296
    $64.69
    Checking Pricing
         
    Voltage Rating:120V
    Wattage:25W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H2922ICT
    • UNSPSC 39111605
    • Lamp Type Incandescent
    • Wattage 25W
    Product Overview:
    Step Light, IC, Incandescent, with Louver Face Plate, Junction Box & Bar Hangers