TPI Corporation H2920096 HAW Electric Baseboard-High Altitude Convection Heater, White, 1-Phase, 240/208V, 6826/5100 BTU, 2000/1500W, 8.3/7.2A | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
TPI Corporation - Electric Baseboard-High Altitude Convection Heater, White, 1-Phase, 240/208V, 6826/5100 BTU, 2000/1500W, 8.3/7.2A - H2920096 HAW
+ / - Hover over image to Zoom
Other Views

    Electric Baseboard-High Altitude Convection Heater, White, 1-Phase, 240/208V, 6826/5100 BTU, 2000/1500W, 8.3/7.2A

    Manufacturer: TPI Corporation
    Manufacturer #: H2920096 HAW
    SKU: 22039512
    $139.57
    Checking Pricing
         
    Amperage:8.3/7.2A
    Phase:1
    Size:96 Length X 2-1/2 Depth X 6 Height IN
    Voltage Rating:240/208V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # H2920096 HAW
    • Size 96 Length X 2-1/2 Depth X 6 Height IN
    • Type Electric Baseboard
    • Amperage 8.3/7.2A
    • UNSPSC 40101800
    • Materials Steel
    Product Overview:
    Electric Baseboard - High Altitude Convection Heater, 240/208V, 1 PH, 8.3/7.2 AMP, Steel Housing Material, Wall Mounting, Dimensions- 96 Length X 2-1/2Depth X 6 Height IN, 2000/1500 WTT, BTU Rating- 6826/5100, White