TPI Corporation H2910048 HAW Electric Baseboard-High Altitude Convection Heater, White, 1-Phase, 240/208V, 3413/2550 BTU, 1000/750W, 4.2/3.6A | Graybar Store
     
TPI Corporation - Electric Baseboard-High Altitude Convection Heater, White, 1-Phase, 240/208V, 3413/2550 BTU, 1000/750W, 4.2/3.6A - H2910048 HAW
+ / - Hover over image to Zoom
Other Views

    Electric Baseboard-High Altitude Convection Heater, White, 1-Phase, 240/208V, 3413/2550 BTU, 1000/750W, 4.2/3.6A

    Manufacturer: TPI Corporation
    Manufacturer #: H2910048 HAW
    SKU: 22039494
    $88.19
    Checking Pricing
         
    Amperage:4.2/3.6A
    Phase:1
    Size:48 Length X 2-1/2 Depth X 6 Height IN
    Voltage Rating:240/208V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # H2910048 HAW
    • Size 48 Length X 2-1/2 Depth X 6 Height IN
    • Type Electric Baseboard
    • Amperage 4.2/3.6A
    • UNSPSC 40101800
    • Materials Steel
    • Mounting Wall Mount
    • Phase 1
    • Voltage Rating 240/208V
    • SKU Spec Sheet
      H2910048 HAW Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Electric Baseboard - High Altitude Convection Heater, 240/208V, 1 PH, 4.2/3.6 AMP, Steel Housing Material, Wall Mounting, Dimensions- 48 Length X 2-1/2Depth X 6 Height IN, 1000/750 WTT, BTU Rating- 3413/2550, White