Klein Tools H268 Block with Eye and Nose Extended Over Keeper | Graybar Store
     
Klein Tools - Block with Eye and Nose Extended Over Keeper - H268
+ / - Hover over image to Zoom
Other Views

    Block with Eye and Nose Extended Over Keeper

    Manufacturer: Klein Tools
    Manufacturer #: H268
    SKU: 88154181
    $84.50
    Checking Pricing
         
    Additional Features:Blocks without ropes and hooks.
    Load Rating (Pound):750 lb. Load Rating
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # H268
    • Application Block without ropes and hooks and nose extended over keeper
    • Type Individual Hooks and Blocks
    • UNSPSC 24101613
    • Additional Features Blocks without ropes and hooks.
    • Length 6 in.
    • Load Rating (Pound) 750 lb. Load Rating
    • SKU Spec Sheet
      H268 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Block with Eye and Nose Extended Over Keeper, Block without ropes and hooks and nose extended over keeper.
    Block with Eye and Nose Extended Over Keeper, Block without ropes and hooks and nose extended over keeper.