Plantronics H261H Binaural Headset, Corded, Over the Head | Graybar Store
     
Plantronics - Binaural Headset, Corded, Over the Head - H261H
+ / - Hover over image to Zoom
Other Views

    Binaural Headset, Corded, Over the Head

    Manufacturer: Plantronics
    Manufacturer #: H261H
    SKU: 25696509
    $145.35
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Fully Compatible with Standard Band Environments
    Headset Type:Corded
    Style:Over the Head - Binaural
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Plantronics
    • Manufacturer # H261H
    • Style Over the Head - Binaural
    • UNSPSC 43191609
    • Additional Features Fully Compatible with Standard Band Environments
    • Headset Type Corded
    • ECCN EAR99
    Product Overview:
    Binaural Headset, Fully Compatible with Standard Band Environments, Over-the-Head, All-Day Comfortable Design for Intensive Use