Thomas and Betts H250A T&B® Hub Connector, Aluminum, Rigid/IMC Conduit, Insulated 105° C, 2-1/2 in. | Graybar Store
     
Thomas and Betts - T&B® Hub Connector, Aluminum, Rigid/IMC Conduit, Insulated 105° C, 2-1/2 in. - H250A
+ / - Hover over image to Zoom
Other Views

    T&B® Hub Connector, Aluminum, Rigid/IMC Conduit, Insulated 105° C, 2-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: H250A
    SKU: 92140991
    $34.74
    Checking Pricing
         
    Size:2-1/2 in.
    Additional Features:Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
    Standard:UL E23018, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H250A
    • Size 2-1/2 in.
    • UNSPSC 39121311
    • Additional Features Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
    • Materials Aluminum
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Standard UL E23018, CSA
    • SKU Spec Sheet
      H250A Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Aluminum insulated watertight hub for 2-1/2 inch rigid/IMC conduit.