Bussmann (Eaton) H25030-1PR H250 Series Class H 30A 250V 1 Pole Fuse Block With Pressure Plate and Clip With Reinforced Spring | Graybar Store
     
Bussmann (Eaton) - H250 Series Class H 30A 250V 1 Pole Fuse Block With Pressure Plate and Clip With Reinforced Spring - H25030-1PR
+ / - Hover over image to Zoom
Other Views

    H250 Series Class H 30A 250V 1 Pole Fuse Block With Pressure Plate and Clip With Reinforced Spring

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: H25030-1PR
    SKU: 92060966
    $21.70
    Checking Pricing
         
    Amps:30A
    Voltage Rating:250V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # H25030-1PR
    • UNSPSC 39121624
    • Amps 30A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Class H Fuses
    • Pole 1-Pole
    • Voltage Rating 250V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    H250 Series Class H 30A 250V 1 pole fuse block with pressure plate and clip with reinforced spring.
    • H250 Fuse Blocks Provide 1-, 2- and 3-Pole Housing For Class H, K and R Fuses at 250V
    • H250 Fuse Blocks Are Listed With a Short-Circuit Current Rating of 10kA RMS Sym.