Cooper Lighting (Eaton) H245RICAT Halo® 4 in. Ultra Shallow Housing, Recessed, Use with LED Integrated Trims, Remodel | Graybar Store
     
Cooper Lighting (Eaton) - Halo® 4 in. Ultra Shallow Housing, Recessed, Use with LED Integrated Trims, Remodel - H245RICAT
+ / - Hover over image to Zoom
Other Views

    Halo® 4 in. Ultra Shallow Housing, Recessed, Use with LED Integrated Trims, Remodel

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H245RICAT
    SKU: 25854036
    $13.96
    Checking Pricing
         
    Voltage Rating:120 / 277V
    Wattage:15W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H245RICAT
    • UNSPSC 39111515
    • Lamp Type LED
    Product Overview:
    4" Housing ultra-shallow for use with LED integrated trims