Panduit H200X240H1T Military Grade, Heat Shrink, One-Sided, 2 in. W x 2.4 in. H | Graybar Store
     
Panduit - Military Grade, Heat Shrink, One-Sided, 2 in. W x 2.4 in. H - H200X240H1T
+ / - Hover over image to Zoom
Other Views

    Military Grade, Heat Shrink, One-Sided, 2 in. W x 2.4 in. H

    Manufacturer: Panduit
    Manufacturer #: H200X240H1T
    SKU: 25819230
    $281.01
    Checking Pricing
         
    Quick Order:Y
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # H200X240H1T
    • Color White
    • UNSPSC 55121612
    • Materials 3:1 Flattened Polyolefin
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The thermal transfer military grade heat-shrink label in white is one-sided with a 1 1/2" (38. 1 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 2.4" high (50.8 x 60.1 mm).